Pilot Light Head, Harmony XB4, Metal, Orange, 22mm, Plain Lens, BA9s Bulb

Item #: 16817

Cat #: ZB4BV05

UPC: 389110889522

Sign In or Register to view pricing and more.

Overview

Pilot Light Head, Harmony XB4, Metal, Orange, 22 mm, Plain Lens, BA9s Bulb
This Harmony XB4, plain lens orange head for pilot light is supplied with BA9s base. This head with BA9s base pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 389110889522, ZB4BV05

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13
Mounting: Panel
Size: 22.5 mm
Color: Orange
Type: Incandescent, Head Only, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Incandescent, Head Only, Pilot Light
Mounting: Panel
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)