750 MCM Copper Compression Sleeve

Item #: 168148

Cat #: CTL-750

UPC: 783669151107

Surecrimp Copper Compression Sleeve, Conductor Size 750, Long Barrel, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Sleeve, Conductor Size 750, Long Barrel, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669151107, CTL-750

Specifications

Material: Copper
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 750
Material: Copper
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)