Control Kit, HAND/OFF/AUTO, Red/Green Pilot

Item #: 1681448

Cat #: C600M122A

UPC: 786680148019

Sign In or Register to view pricing and more.
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series HAND/OFF/AUTO Selector Switch and Red RUN, Green OFF Pilot Lights (85-264V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***

Overview

Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series HAND/OFF/AUTO Selector Switch and Red RUN, Green OFF Pilot Lights (85-264V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Also known as: 786680148019, C600M122A

Specifications

Family / Style: M22
Type: Cover Control
Family / Style: M22
Type: Cover Control

Customer Reviews

No reviews for this product
(0)