2-Light LED Large Up/Down Sconce, Bronze

Item #: 1681350

Cat #: 62-1146R1

UPC: 045923680915

Sign In or Register to view pricing and more.
2-Light LED Large Up and Down Sconce, 20W, 120-277V, 3000K, Bronze Finish

Overview

2-Light LED Large Up and Down Sconce, 20W, 120-277V, 3000K, Bronze Finish
Satco's 62-1146R1 2 light large up and down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this bronze fixture up to elongate and down highlight. Elegant and stylish, this double light architectural light comes alive when illuminated.
Also known as: 045923680915, 62-1146R1

Specifications

Lumens: 1800
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 20
Color Rendering Index (CRI): 90
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 20
Color: Bronze
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)