This product may not be available in all locations.
Module, Communications, EtherNet/IP, 10M/100M1G 512 TCP Connections, Conformal Coated
Item #: 1681348
Cat #: 1756-EN4TRK
UPC: 889508721118
Sign In or Register to view pricing and more.
Documents & Guides
Module, Communications, ControlLogix, EtherNet/IP, Dual Port, 10M/100M/1G Twisted Pair, 512 TCP Connections 256 Axes, Conformal Coated
Overview
Module, Communications, ControlLogix, EtherNet/IP, Dual Port, 10M/100M/1G Twisted Pair, 512 TCP Connections 256 Axes, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 889508721118, 1756-EN4TRK
Specifications
Mounting: | Chassis |
Family / Style: | ControlLogix |
Material: | Copper |
Type: | Communications Module |
Mounting: | Chassis |
Material: | Copper |
Family / Style: | ControlLogix |
Type: | Communications Module |
Customer Reviews
No reviews for this product
(0)