Wireway, Flat Sealing Plate

Item #: 16813

Cat #: F88LSGQR

UPC: 783510193904

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Seal Plate, Qr, Bulletin F10, lay-in, Type 12, Size/dims: 8.00x8.00, Material/finish: Steel/zinc

Overview

Wireway, Seal Plate, Qr, Bulletin F10, lay-in, Type 12, Size/dims: 8.00x8.00, Material/finish: Steel/zinc
Also known as: 783510193904, F88LSGQR

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)