Screwdriver, Terminal Block, Red Handle, 3.5mm x 100mm, Slotted

Item #: 168107

Cat #: XBTDVR35

UPC: 782116923854

Documents & Guides
Screwdriver, Terminal Block, Red Handle, 3.5mm x 100mm, Slotted
Sign In or Register to view pricing and more.

No associated products found.

Overview

Screwdriver, Terminal Block, Red Handle, 3.5mm x 100mm, Slotted
Also known as: 782116923854, XBTDVR35, Tweeker, terminator

Specifications

Type: Terminal Block, Slotted, Screwdriver
Color: Red
Length: 100 mm
Width: 3.500 mm
Type: Terminal Block, Slotted, Screwdriver
Length: 100 mm
Color: Red
Width: 3.500 mm

Customer Reviews

No reviews for this product
(0)