LED High Bay, 87 Watt, 12000 Lumen, 4000K, 120-277V
Item #: 1680978
Cat #: VHB-12-W-UNV-L840-CD-U
UPC: 080083785971
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 87 Watt, 12000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 15x20x3
Overview
LED High Bay, 87 Watt, 12000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 15x20x3
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Also known as: 080083785971, VHB-12-W-UNV-L840-CD-U
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 12000 |
Wattage: | 87 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 87 |
Dimmable: | Yes |
Lumens: | 12000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)