4" LED Retrofit Downlight, 120-277V, 4000K

Item #: 1680938

Cat #: LEM9040DIM010UNVMD

UPC: 045079980686

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Retrofit Downlight, Voltage: 120-277V, Color Temp: Soft White 4000K, CRI: 90, Optical Cutoff: 45°, 0-10V Dim to 5%, 500-700-1000lm

Overview

4" LED Retrofit Downlight, Voltage: 120-277V, Color Temp: Soft White 4000K, CRI: 90, Optical Cutoff: 45°, 0-10V Dim to 5%, 500-700-1000lm
Also known as: 045079980686, LEM9040DIM010UNVMD

Specifications

Lumens: 1000, 700
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1000, 700
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)