VIGILANT AREA LIGHT 360DEG 9000LMS 100-277V COOL W

Item #: 1680927

Cat #: ALU5BC29DNWNGN

UPC: 056020981669

Sign In or Register to view pricing and more.
Documents & Guides
VIGILANT AREA LIGHT 360DEG 9000LMS 100-277V COOL WHITE 5000K 80CRI POLYCARBONATE DIFFUSED GRAY DIMMING (0-10V) [UL 1598/A]

Overview

VIGILANT AREA LIGHT 360DEG 9000LMS 100-277V COOL WHITE 5000K 80CRI POLYCARBONATE DIFFUSED GRAY DIMMING (0-10V) [UL 1598/A]
Dialight’s LED Area Light delivers class-leading energy efficiency, functionality and dependability for superior performance in a wide range of applications in the most demanding environments.
Also known as: 056020981669, ALU5BC29DNWNGN

Specifications

Lumens: 9000
IP/NEMA Rating: IP66, IP69
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 9000
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP69
Mounting: Pendant
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)