Photoelectric sensors XU, thru beam, Sn 2 mm, NO or NC, M8 connector

Item #: 168092

Cat #: XUVK0252S

UPC: 785901654179

Sign In or Register to view pricing and more.
Photoelectric sensors XU, thru beam, Sn 2 mm, NO or NC, M8 connector

Overview

Photoelectric sensors XU, thru beam, Sn 2 mm, NO or NC, M8 connector
This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor has a fork design. It has a through-beam detection system. It supports 2mm nominal sensing distance and 2 normally opened/normally closed programmable discrete output. It is furnished with 4-pin M8 90° adjustable male connector for electrical connection and infrared sensor. It has 3 LEDs for sensor ready, read error and output state. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of =50mA and a switching frequency of =25kHz. It is an IP65 rated product. The enclosure is made of zinc alloy with glass lens. Its dimensions are 20mm (Width) x 90mm (Depth) x 20mm (Height) and weighs 0.085kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE.
Also known as: 785901654179, XUVK0252S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)