1000W Halogen Socket 90/1561

Item #: 1680887

Cat #: 80-2004

UPC: 045923820045

Sign In or Register to view pricing and more.
Documents & Guides
Porcelain Halogen Socket; R7S Base; 18" SF-1 200C Leads; Halogen Socket; 7/8" Length; 1000W; 250V

Overview

Porcelain Halogen Socket; R7S Base; 18" SF-1 200C Leads; Halogen Socket; 7/8" Length; 1000W; 250V
Also known as: 045923820045, 80-2004

Specifications

Volts AC: 250
Wattage: 1000
Material: Porcelain
Light Technology: Halogen
Volts AC: 250
Material: Porcelain
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)