Contactor, Definite Purpose, 70A, 600VAC, 24VAC Coil, 3PH, 3P

Item #: 168077

Cat #: 8910DPA73V14

UPC: 785901118350

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 70 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 70 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901118350, 8910DPA73V14

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Amps: 70
Volts AC Control: 24
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Volts AC: 600
Poles: 3
Amps: 70
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)