FBO31841XPECO 15/CS 1/SKU

Item #: 168070

Cat #: FBO31/841/XP/ECO

UPC: 046135216961

Sign In or Register to view pricing and more.
31W, 22.5" MOL, T8 OCTRON XP Extended Performance Curvalume fluorescent lamp, 1 5/8" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 21696* *** Not for Sale in Vermont due to State Regulations ***

Overview

31W, 22.5" MOL, T8 OCTRON XP Extended Performance Curvalume fluorescent lamp, 1 5/8" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 21696* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135216961, FBO31/841/XP/ECO

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 85
Wattage: 31
Lumens: 2775
Shape: T8-1-5/8 (U-Bend)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2775
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Wattage: 31
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)