Multi-Standard Hook-Up Wire, Yellow

Item #: 1680398

Cat #: 4160510

UPC: 447733806446

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Yellow

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Yellow
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. 
Also known as: 447733806446, 4160510

Specifications

Material: Copper
Volts AC: 600
Color: Yellow
Stranding: Stranded
Material: Copper
Color: Yellow
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)