Module, Power, Multi-Axis, Safe Torque Off, 22KW, 460VAC, 45A

Item #: 167956

Cat #: 2094-BM05-M

UPC: 884951147829

Sign In or Register to view pricing and more.
Documents & Guides
Module, Power, Kinetix, Multi-Axis, Safe Torque Off, 22 KW, 460 Volt AC, 45 Amp

Overview

Module, Power, Kinetix, Multi-Axis, Safe Torque Off, 22 KW, 460 Volt AC, 45 Amp
These modular Safe Speed Monitor servo drives help increase productivity and protect personnel with embedded safety features. Modular design and control provides ease of maintenance and greater flexibility as the drive easily transitions from Safe Torque Off to Safe Speed Monitor.
Also known as: 884951147829, 2094-BM05-M

Specifications

Phase: 3
Amps: 45
Wattage: 22 kw
Type: Power Module, Drive
Volts AC: 460
Phase: 3
Wattage: 22 kw
Volts AC: 460
Amps: 45
Type: Power Module, Drive

Customer Reviews

No reviews for this product
(0)