Power Module, Kinetix, IAM, 460VAC, 49A, 45kW

Item #: 167955

Cat #: 2094-BC07-M05-M

UPC: 884951147805

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, Kinetix, IAM, 460 Volt AC, 49 Amp, 45 kW

Overview

Power Module, Kinetix, IAM, 460 Volt AC, 49 Amp, 45 kW
These modular Safe Speed Monitor servo drives help increase productivity and protect personnel with embedded safety features. Modular design and control provides ease of maintenance and greater flexibility as the drive easily transitions from Safe Torque Off to Safe Speed Monitor.
Also known as: 884951147805, 2094-BC07-M05-M

Specifications

Amps: 49
Type: Power Module
Volts AC: 460
Amps: 49
Volts AC: 460
Type: Power Module

Customer Reviews

No reviews for this product
(0)