This product may not be available in all locations.
Ethernet Switch, 6 Port, Unmanaged, 10-30VDC, 10/100BaseTX
Item #:
167919
Cat #:
306FX2-N-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, N-Vire Monitoring, 4 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Overview
Ethernet Switch, Industrial, N-Vire Monitoring, 4 x RJ45 TX Ports, 10/100BaseTX, 2 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Also known as: 306FX2-N-ST
Specifications
Volts DC Range: | 10, 30 |
Mounting: | DIN Rail |
Type: | Unmanaged |
Number of Ports: | 6 |
Connector Type: | RJ45, ST |
Volts DC Range: | 10, 30 |
Type: | Unmanaged |
Connector Type: | RJ45, ST |
Mounting: | DIN Rail |
Number of Ports: | 6 |
Customer Reviews
No reviews for this product
(0)