This product has been discontinued.
![3W ARCH SLIDE DIMMER 3W ARCH SLIDE DIMMER](https://rexel-cdn.com/products/lev2666637w.jpg?i=BDF468D3-65AB-4B6B-98A6-6946F6DDFDD4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3W ARCH SLIDE DIMMER1200VA 900W, 277V, Single-Pole and 3-Way, Renoir Preset Electro-Mechanical Fluorescent Slide Dimmer, Wide Fine, White
Overview
3W ARCH SLIDE DIMMER1200VA 900W, 277V, Single-Pole and 3-Way, Renoir Preset Electro-Mechanical Fluorescent Slide Dimmer, Wide Fine, White
Also known as: 26666-37W
Specifications
Type: | 3-Way, Slide, Electro-Mechanical, Preset, Single-Pole, Decora |
Volts AC: | 277 |
Color: | White |
Wattage: | 900 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Type: | 3-Way, Slide, Electro-Mechanical, Preset, Single-Pole, Decora |
Color: | White |
Dimmable: | Yes |
Volts AC: | 277 |
Wattage: | 900 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)