2
more
Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated
Item #: 1679
Cat #: PV14-6LF-C
UPC: 074983808069
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Locking Type, Funnel Entry, Copper, Vinyl Insulated, 18 - 14 AWG, #6 Stud Size, 600 Volt, Blue, Package of 100
Overview
Fork Terminal, Locking Type, Funnel Entry, Copper, Vinyl Insulated, 18 - 14 AWG, #6 Stud Size, 600 Volt, Blue, Package of 100
Also known as: 074983808069, PV14-6LF-C
Specifications
Color: | Blue |
Material: | Vinyl, Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 14 |
Color: | Blue |
Volts AC: | 600 |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 18 - 14 |
Customer Reviews
No reviews for this product
(0)