LED High Bay, 125 Watt, 18000 Lumen, 4000K, 120-277V

Item #: 1678644
Cat #: VHBLED-LD1-18-N-UNV-L840-CD1-U
UPC: 080083785964
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 125 Watt, 18000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Narrow Distribution, Dimensions: 18-27/32" x 14-19/32"

Overview

LED High Bay, 125 Watt, 18000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Narrow Distribution, Dimensions: 18-27/32" x 14-19/32"
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. The proprietary discrete, lowbrightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.
Also known as: 080083785964, VHBLED-LD1-18-N-UNV-L840-CD1-U

Specifications

Wattage: 125
Color Temperature: 4000 (Cool White)
Lumens: 18000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 125
Lumens: 18000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)