22mm Enclosure, 1 Element, Stainless Steel

Item #: 16781

Cat #: E1PBGXSS

UPC: 783510602307

Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Stainless Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4X, 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Stainless Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4X, 12, 13.
nVent HOFFMAN HOFE1PBGXSS are designed to house 22.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dust, dirt, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons.
Also known as: 783510602307, E1PBGXSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: 1 Element, Enclosure
Material: Stainless Steel
Color: Stainless
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Material: Stainless Steel
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Color: Stainless

Customer Reviews

No reviews for this product
(0)