This product may not be available in all locations.
2
more
Transfer Switch, Non-Fused, 200A, 240VAC, 250VDC, 3P, NEMA 3R
Item #: 167793
Cat #: DTU324NRB
UPC: 785901185901
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, Switched Neutral, NEMA 3R
Overview
Transfer Switch, Non-Fused, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, Switched Neutral, NEMA 3R
Also known as: 785901185901, DTU324NRB
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts DC: | 250 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)