LED Troffer, 26 Watt, 3250 Lumen, 4000K, 120-277V

Item #: 1677864

Cat #: VOLUME4A/026UNVD840/22G/WH/E

UPC: 046135608643

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 26 Watt, 3250 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 60864*

Overview

LED Volumetric Troffer, 2x2, 26 Watt, 3250 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 60864*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135608643, VOLUME4A/026UNVD840/22G/WH/E

Specifications

Mounting: Recessed
Lumens: 3250
Wattage: 26
Color Temperature: 4000 (Cool White)
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 26
Type: Emergency Backup, 0-10V Dimming
Dimmable: Yes
Lumens: 3250
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)