This product has been discontinued.
LED Troffer, 34 Watt, 4250 Lumen, 4000K, 120-277V
Item #: 1677863
Cat #: VOLUME4A/034UNVD840/24G/WH/E
UPC: 046135608575
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 60857*
Overview
LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 60857*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135608575, VOLUME4A/034UNVD840/24G/WH/E
Specifications
Mounting: | Recessed |
Wattage: | 34 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4250 |
Type: | Emergency Backup, 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Type: | Emergency Backup, 0-10V Dimming |
Dimmable: | Yes |
Wattage: | 34 |
Lumens: | 4250 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)