Disconnect Switch, Rod/Cable Operated, 400A, Class J, 600VAC, 4' Cable, Painted Metal Handle

Item #: 1677804

Cat #: 1494U-J400-C4-HJ-LC-M-PC

UPC: 194033063658

Documents & Guides
Disconnect Switch, Rod or Cable Operated, 400 Amp, Class J Clips, 600 Volt AC, 4 Foot Cable Length, Painted Metal Handle, Protective Line & Load Cover
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Rod or Cable Operated, 400 Amp, Class J Clips, 600 Volt AC, 4 Foot Cable Length, Painted Metal Handle, Protective Line & Load Cover

Our Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.

Also known as: 194033063658, 1494U-J400-C4-HJ-LC-M-PC

Specifications

Amps: 400
Type: Fusible, Disconnect Kit
Material: Painted Steel
Length: 4 ft
Class: J
Volts AC: 600
Standards: Build America Buy America Compliant
Amps: 400
Material: Painted Steel
Class: J
Standards: Build America Buy America Compliant
Type: Fusible, Disconnect Kit
Length: 4 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)