Selector switch head, XB4, metal, black, 22mm, long handle, 2 positions, spring return right to left

Item #: 16778

Cat #: ZB4BJ4

UPC: 785901354628

Sign In or Register to view pricing and more.
Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 2 positions, spring return right to left

Overview

Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 2 positions, spring return right to left
This Harmony XB4, black head with long handle has 2 positions, operates with spring return from right to left mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354628, ZB4BJ4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)