LED Low Bay/High Bay, 223 Watt, 29000 Lumen, 4000K, 120-277V

Item #: 1677607

Cat #: HBL3223UNV40KDM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Low Bay/High Bay, 223 Watt, 29000 Lumen, 4000K, 80 CRI, Diffuse Lens, 120-277 Volt, 0-10V Standard Dimming

Overview

LED Linear Low Bay/High Bay, 223 Watt, 29000 Lumen, 4000K, 80 CRI, Diffuse Lens, 120-277 Volt, 0-10V Standard Dimming
The HBL3 LED Linear Low Bay/High Bay improves on the HBL model by providing higher performance with a slim new design. The ideal lumen package for replacing metal halide and linear fluorescent high bay systems the fixture supplies an output greater than 130 lumens per watt, meeting DLC premium. This energy-efficient and economical fixture offers high performance and long life, excellent color rendering, and even uniformity. The HBL3 is available in 4000K and 5000K color temperatures and has suggested mounting heights from 15ft and above, making it the perfect solution for warehouses, gymnasiums, garages and other storage areas, commercial and manufacturing facilities, as well as open and stack aisle applications.
Also known as: HBL3223UNV40KDM

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 223
Lumens: 29000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 29000
Dimmable: Yes
Wattage: 223
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)