MP-NPE29 BL N/P,3LINE,ALU,22MM

Item #: 1677508
Cat #: SK-615-541-1
UPC: 320500004934
Sign In or Register to view pricing and more.
Documents & Guides
Silver-gray aluminum blank fixed legend plate, 44.5 mm height with 22 mm mounting size.

Overview

Silver-gray aluminum blank fixed legend plate, 44.5 mm height with 22 mm mounting size.
Also known as: 320500004934, SK-615-541-1

Specifications

Type: Legend Plate, Blank
Family / Style: Modular
Color: Gray, Silver
Material: Aluminum
Type: Legend Plate, Blank
Color: Gray, Silver
Family / Style: Modular
Material: Aluminum

Customer Reviews

No reviews for this product
(0)