250 MCM THHN/THWN-2 Stranded Copper, Gray, 1000'

Item #: 167743

Cat #: THHN250STRGRY1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRGRY1000RL

Specifications

Gauge: 250
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250
Jacket: PVC
Color: Gray
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)