VAC STARTER 400A

Item #: 167742

Cat #: 1109-COD-EEW

UPC: 662074605927

Sign In or Register to view pricing and more.
Documents & Guides
AB 1109-COD-EEW VAC STARTER 400A

Overview

AB 1109-COD-EEW VAC STARTER 400A
Also known as: 662074605927, 1109-COD-EEW

Specifications

Height: 60 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X
Type: Back Panel
Color: White
Width: 36 in
Material: Steel
Height: 60 in
Type: Back Panel
Width: 36 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)