This product may not be available in all locations.
4
more
Disconnect Switch, Fusible, 100A, 600VAC, 3P, NEMA 4/4X, Heavy Duty
Item #: 16772
Cat #: TH3363SS
UPC: 783164089318
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089318, TH3363SS
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Amps: | 100 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)