Phone/Cable Wallplate, 1-Gang, .406" Hole, Gray Nylon

Item #: 167708

Cat #: 80718-GY

UPC: 078477120347

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: Gray.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: Gray.
1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, Gray
Also known as: 078477120347, 80718-GY

Specifications

Type: Cable, Telephone
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon/Plastic
Type: Cable, Telephone
Color: Gray
Material: Nylon/Plastic
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)