B100 Series, NEMA 1 Enclosed, Toggle Switch Operator

Item #: 167704

Cat #: B100S1C

UPC: 786678623757

Sign In or Register to view pricing and more.
Documents & Guides
B100 Series, NEMA 1 Enclosed, Toggle Switch Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

Overview

B100 Series, NEMA 1 Enclosed, Toggle Switch Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.
Also known as: 786678623757, B100S1C

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Enclosed, Toggle
IP/NEMA Rating: NEMA 1
Phase: 3
Type: Manual Starter, Enclosed, Toggle
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)