Relay, Ice Cube, 10A, 8-Blade, 2PDT, 24VDC Coil, Indicator

Item #: 167703

Cat #: RH2B-ULDC24V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Spdt Blade Relay

Overview

Spdt Blade Relay
Also known as: RH2B-ULDC24V

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)