Outdoor Wall 1Lt

Item #: 167689

Cat #: 9611BK

UPC: 783927961158

Sign In or Register to view pricing and more.
Documents & Guides
The one light New Street Wall Lantern features a classic profile with Black finish and clear glass panels. It uses a 60-watt (max.) bulb, measures 8in; high, and is U.L. listed for wet location.

Overview

The one light New Street Wall Lantern features a classic profile with Black finish and clear glass panels. It uses a 60-watt (max.) bulb, measures 8in; high, and is U.L. listed for wet location.
Also known as: 783927961158, 9611BK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Length: 8.250 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Length: 8.250 in

Customer Reviews

No reviews for this product
(0)