LED Strip, 2', Multiple Lumen and CCT

Item #: 1676628

Cat #: 2-OEC-LED-2000L/3000L/4000L-DIM10-MVOLT-

UPC: 194672003992

Documents & Guides
LED Strip, 2 Foot, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip, 2 Foot, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 194672003992, 2-OEC-LED-2000L/3000L/4000L-DIM10-MVOLT-

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Lumens: 2000, 4000, 3000
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Length: 2 ft
Dimmable: Yes
Lumens: 2000, 4000, 3000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)