Rigid 3/4"-1" Rigid/IMC conduit

Item #: 1676515

Cat #: 59840701

UPC: 032886960482

Sign In or Register to view pricing and more.
Documents & Guides
A Mechanical Bender for ¾”-1” IMC and Rigid Conduit

Overview

A Mechanical Bender for ¾”-1” IMC and Rigid Conduit
BENDstation™ Rigid 3/4"-1" Rigid/IMC conduit
Also known as: 032886960482, 59840701

Specifications

Standards: California Proposition 65
Type: Rigid Conduit Bender
Standards: California Proposition 65
Type: Rigid Conduit Bender

Customer Reviews

No reviews for this product
(0)