Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise, Copper Winding

Item #: 1676401

Cat #: EXN45T3HCU

UPC:

Sign In or Register to view pricing and more.
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Copper Winding

Overview

Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Copper Winding
The Square D™ Distribution Transformer is designed to supply power throughout the building. The transformer permits the use of multiple voltages in the design of the system.
Also known as: EXN45T3HCU

Specifications

Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 45kVA
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)