Screwless Decora Wallplate, 4-Gang, Polycarbonate, Lt. Almond

Item #: 167640

Cat #: 80312-ST

UPC: 078477276860

Documents & Guides
4-gang Decora Plus Screwless Snap-on Wallplate. Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-gang Decora Plus Screwless Snap-on Wallplate. Light Almond
4-Gang Decora Plus Wallplate Screwless Snap-On Mount, Light Almond
Also known as: 078477276860, 80312-ST

Specifications

Color: Light Almond
Material: Polycarbonate
Size: Standard
Type: GFCI, Decorator
Mounting: Screwless
Gangs: 4
Color: Light Almond
Size: Standard
Mounting: Screwless
Material: Polycarbonate
Type: GFCI, Decorator
Gangs: 4

Customer Reviews

No reviews for this product
(0)