HOF P2B146 100MM SEALED PLINT

Item #: 1676377

Cat #: P2B146

UPC: 783510309374

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2B146 100MM SEALED PLINT

Overview

HOF P2B146 100MM SEALED PLINT
Also known as: 783510309374, P2B146

Specifications

Material: Steel
Width: 22.200 in
Height: 3.940 in
Depth: 15.700 in
Material: Steel
Height: 3.940 in
Width: 22.200 in
Depth: 15.700 in

Customer Reviews

No reviews for this product
(0)