Magnetic Switch, 24V, Power to Lock, 500N Holding Force, Micro M12 8-pin connector

Item #: 1676300

Cat #: 440G-EZS21STL05H

UPC: 194033228408

Documents & Guides
Guard Locking Switch - 440G-EZ: Power to Lock, Solenoid Voltage: N/A, Solenoid Contacts: None, Contacts(Safety and Aux): 2 x PNP, (0.2 max.) - Door Position (Safety and Aux both provide the door position), Actuator: Magnetic Actuator,500N Holding Force, Conduit Entry: 6-in. (150mm) Pigtail with M12 male 8-Pin QD
Sign In or Register to view pricing and more.

No associated products found.

Overview

Guard Locking Switch - 440G-EZ: Power to Lock, Solenoid Voltage: N/A, Solenoid Contacts: None, Contacts(Safety and Aux): 2 x PNP, (0.2 max.) - Door Position (Safety and Aux both provide the door position), Actuator: Magnetic Actuator,500N Holding Force, Conduit Entry: 6-in. (150mm) Pigtail with M12 male 8-Pin QD
Our Bulletin 440G-EZ Interlocking switch is designed to enhance machine safety as well as reliably help protect a working process from unplanned downtime, which will help improve productivity and increase efficiency. This safety switch combines a Power to Lock (PTL) magnetic locking function with a 500 N holding force and generous 5 mm tolerance to misalignment.
Also known as: 194033228408, 440G-EZS21STL05H

Specifications

Type: Magnetic Switch
Pins: 8
Type: Magnetic Switch
Pins: 8

Customer Reviews

No reviews for this product
(0)