This product may not be available in all locations.
2
more
Pilot Device, Light Module, Protected LED Green, 120VAC, 22.5mm
Item #: 167629
Cat #: ZBVG35
UPC: 785901824916
Sign In or Register to view pricing and more.
Pilot Device, Light Module, Protected LED Green, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Overview
Pilot Device, Light Module, Protected LED Green, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Also known as: 785901824916, ZBVG35
Specifications
Type: | Pilot Device, LED, Light Module |
Color: | Green |
Size: | 22.5 mm |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Type: | Pilot Device, LED, Light Module |
Size: | 22.5 mm |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Color: | Green |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)