Pilot Light Head, Harmony XB4, Metal, Red, 22mm, Plain Lens, LED

Item #: 167622

Cat #: ZB4BV043

UPC: 785901354154

Sign In or Register to view pricing and more.
Pilot Light Head, Harmony XB4, Metal, Red, 22 mm, Plain Lens, Universal LED

Overview

Pilot Light Head, Harmony XB4, Metal, Red, 22 mm, Plain Lens, Universal LED
This Harmony XB4, plain lens head for pilot light with universal LED is red. This head for universal LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901354154, ZB4BV043

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13
Mounting: Panel
Color: Red
Size: 22.5 mm
Type: LED, Head Only, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13
Color: Red
Type: LED, Head Only, Pilot Light
Mounting: Panel
Size: 22.5 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)