Essex 1 Light Outdoor Flush, Sterling Black

Item #: 1676219

Cat #: 62-823

UPC: 045923328237

Documents & Guides
Essex - LED Flush Lantern with Etched Glass - Sterling Black Finish
Sign In or Register to view pricing and more.

Overview

Essex - LED Flush Lantern with Etched Glass - Sterling Black Finish
Nuvo's Essex 1 light outdoor flush mount fixture is a charming lighting solution for outside the home. Illuminate stoops, porches, and decks with this sterling black flush mount fixture. The etched Glass of this flush mount fixture features an integrated LED, delivering warm white light. Light the way to your home with the Essex collection.
Also known as: 045923328237, 62-823

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Color: Black
Lumens: 1430
Material: Glass
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1430
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 18
Color: Black
Material: Glass
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)