Dimmer/Fan Control Wallplate, 3-Gang, Satin Series, Sea Glass Finish

Item #: 167599

Cat #: SC-3-SG

UPC: 027557475235

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Lutron, Satin Colors, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, And Radiora, 3-Gang, Biscuit, Designer Style, Stain Finish

Overview

Wallplate, Lutron, Satin Colors, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, And Radiora, 3-Gang, Biscuit, Designer Style, Stain Finish
Also known as: 027557475235, SC-3-SG

Specifications

Gangs: 3
Color: Sea Glass
Size: Standard
Type: GFCI, Dimmer, Decora
Material: Plastic
Mounting: Screwless
Gangs: 3
Size: Standard
Material: Plastic
Color: Sea Glass
Type: GFCI, Dimmer, Decora
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)