Decora Switch, 15A, 120/277VAC, Sea Glass

Item #: 167594
Cat #: SC-1PS-SG
UPC: 027557508346
Sign In or Register to view pricing and more.
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Sea Glass.

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Sea Glass.
Also known as: 027557508346, SC-1PS-SG

Specifications

Type: Grounding, NO, Residential Grade, Rocker Switch, Decora
Color: Sea Glass
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, NO, Residential Grade, Rocker Switch, Decora
Volts AC: 120, 277
Amps: 15
Color: Sea Glass
Poles: 1

Customer Reviews

No reviews for this product
(0)