This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
AE Series Grounding Style 1 Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 8 - 4 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC, 250 VDC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Pressure Wire Terminal, Finish: Epoxy Powder Coat, Plug Cable Diameter: 1 - 1-5/16 IN, Standard: UL 1682, UL 1686, For AE641, AE647 Receptacles And APR6452 Connector Body
Overview
AE Series Grounding Style 1 Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 8 - 4 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC, 250 VDC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Pressure Wire Terminal, Finish: Epoxy Powder Coat, Plug Cable Diameter: 1 - 1-5/16 IN, Standard: UL 1682, UL 1686, For AE641, AE647 Receptacles And APR6452 Connector Body
Also known as: 781381229463, AEP6452
Specifications
Customer Reviews
No reviews for this product
(0)