Breaker, 100A, 3P, 240V, 10 kAIC, Shunt Trip

Item #: 167543

Cat #: BR3100ST

UPC: 786676002509

Sign In or Register to view pricing and more.
100 Amp, 3-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #4-1/0, 240 VAC.

Overview

100 Amp, 3-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #4-1/0, 240 VAC.
Also known as: 786676002509, BR3100ST

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)