This product may not be available in all locations.
![Push Button, Extended Head, 30mm, Yellow, NEMA 4/13 Push Button, Extended Head, 30mm, Yellow, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=91B362E6-B8EA-49C3-9F0B-595AB160D353&f=420)
Push Button, Extended Head, 30mm, Yellow, NEMA 4/13
Item #:
16754
Cat #:
800T-B9A
UPC:
781180613579
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Overview
Push Button, Extended Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B9A from Rockwell Automation® is a yellow, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180613579, 800T-B9A
Specifications
Size: | 30 mm |
Family / Style: | 800T |
Type: | Extended Head , Pushbutton |
Color: | Yellow |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Family / Style: | 800T |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)